PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Pipe, 1-1/4 In., Unthreaded, 10 ft. L, 5S

VALUE BRAND| Zoro #: G2106115| Mfr #: 4VMR9

$89.03 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2106115 Mfr #: 4VMR9
Pipe Connection Type: Non-ThreadedPipe Type: Pipe
Standards: ASTM A 312Pipe Weld Type: Continuous Weld
Pipe Schedule: 5SSeamless/Welded: Welded
Max. Pressure: 200 psi @ 250 Degrees FOverall Pipe Length: 10 ft.
Item: PipePipe Size (Nominal): 1-1/4"
Wall Thickness: 5/64"Outside Dia.: 1-3/8"
Inside Dia.: 1-1/4"Country of Origin (subject to change): Multiple

Product Description

Pipe, Pipe Size 1 1/4 In, Unthreaded Connection, Length 10 Feet, Schedule 5S, Material of Construction 304 Stainless Steel, Inside Dia 1.24 In, Outside Dia 1.38 In, Wall Thickness 0.07 In, Weight/Feet Threads 0.95 Lb, Standards ASTM-A-312

Product Reviews