Pipe, 1 In , Thrd at Both Ends, 10 ft., 304

VALUE BRAND| Zoro #: G1076923| Mfr #: 715-1200SGR

$119.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1076923 Mfr #: 715-1200SGR
Pipe Connection Type: Threaded on Both EndsPipe Type: Pipe
Pipe Schedule: 40Item: Pipe
Seamless/Welded: SeamlessWall Thickness: 1/8"
Outside Dia.: 1-5/16"Inside Dia.: 1-1/16"
Pipe Size (Nominal): 1"Overall Pipe Length: 10 ft.
Country of Origin (subject to change): China

Product Description

Pipe, Pipe Size 1 In., Threaded Connection, Length 120 In, Schedule 40, Material of Construction 304 Stainless Steel, Inside Dia. 1.182 In., Outside Dia. 1.315 In., Wall Thickness 0.133 In., Weight/Feet Threads 15.719 Lb., , Standards ASTM A312