Pipe, 1 In, Thrd at Both Ends, 10 ft., 304

VALUE BRAND| Zoro #: G1238867| Mfr #: 4TPL7

$223.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 250 psi
Overall Pipe Length: 10 ft.
Pipe Schedule: 80
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1238867 Mfr #: 4TPL7
Max. Pressure: 250 psiOverall Pipe Length: 10 ft.
Pipe Schedule: 80Seamless/Welded: Seamless
Outside Dia.: 1-1/4"Wall Thickness: 3/16"
Temp. Range: -60 Degrees to 450 Degrees FItem: Pipe
Inside Dia.: 1"Pipe Type: Pipe
Pipe Size (Nominal): 1"Pipe Connection Type: Threaded on Both Ends
Standards: ASTM A 312Country of Origin (subject to change): China

Description

Stainless Steel Pipe, Pipe Size 1 In., Threaded On Both End Connection, Length 120 In, Schedule 80, Material of Construction 304 Stainless Steel, Inside Dia. 0.957 In., Outside Dia. 1.315 In., Wall Thickness 0.179 In., Weight/Feet Threads 15.719 Lb., Standards ASTM A 312

Reviews