Pipe, 1 In, Thrd at Both Ends, 10 ft., 316

VALUE BRAND| Zoro #: G2022273| Mfr #: 4TNN9

$155.83 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2022273 Mfr #: 4TNN9
Pipe Connection Type: Threaded on Both EndsPipe Schedule: 40
Pipe Type: PipeItem: Pipe
Standards: ASTM A 312Seamless/Welded: Seamless
Max. Pressure: 150 psiWall Thickness: 3/16"
Temp. Range: -60 Degrees to 450 Degrees FOutside Dia.: 1-1/4"
Inside Dia.: 1"Pipe Size (Nominal): 1"
Overall Pipe Length: 10 ft.Country of Origin (subject to change): China

Product Description

Pipe, Pipe Size 1 In., Threaded Connection, Length 120 In, Schedule 40, Material of Construction 316 Stainless Steel, Inside Dia. 1.182 In., Outside Dia. 1.315 In., Wall Thickness 0.133 In., Weight/Feet Threads 15.719 Lb., , Standards ASTM A312

Product Reviews