Pipe, 1 In, Thrd at Both Ends, 10 ft., 316

VALUE BRAND| Zoro #: G0261082| Mfr #: 4WKK5

$352.08 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0261082 Mfr #: 4WKK5
Pipe Schedule: 80Overall Pipe Length: 10 ft.
Pipe Type: PipeSeamless/Welded: Seamless
Pipe Connection Type: Threaded on Both EndsItem: Pipe
Max. Pressure: 250 psiWall Thickness: 3/16"
Standards: ASTM A 312Temp. Range: -60 Degrees to 450 Degrees F
Outside Dia.: 1-1/4"Inside Dia.: 1"
Pipe Size (Nominal): 1"Country of Origin (subject to change): China

Product Description

Stainless Steel Pipe, Pipe Size 1 In., Threaded On Both End Connection, Length 120 In, Schedule 80, Material of Construction 316 Stainless Steel, Inside Dia. 0.957 In., Outside Dia. 1.315 In., Wall Thickness 0.179 In., Weight/Feet Threads 15.719 Lb., Standards ASTM A 312
Save 15%. Sign up for Z-mail.