Pipe, 1 In , Thrd at Both Ends, 18 In, 316

VALUE BRAND| Zoro #: G0911321| Mfr #: 735-180GR

$28.16 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Inside Dia.: 1-1/16"
Item: Pipe
Outside Dia.: 1-5/16"

Technical Specifications

Zoro #: G0911321 Mfr #: 735-180GR
Pipe Type: PipeItem: Pipe
Pipe Connection Type: Threaded on Both EndsPipe Schedule: 40
Pipe Size (Nominal): 1"Overall Pipe Length: 18"
Seamless/Welded: SeamlessWall Thickness: 1/8"
Outside Dia.: 1-5/16"Inside Dia.: 1-1/16"
Country of Origin (subject to change): China

Product Description

Pipe, Pipe Size 1 In., Threaded Connection, Length 18 In, Schedule 40, Material of Construction 316 Stainless Steel, Inside Dia. 1.182 In., Outside Dia. 1.315 In., Wall Thickness 0.133 In., Weight/Feet Threads 2.295 Lb., , Standards ASTM A312

Product Reviews