Pipe, 1 In, Thrd at Both Ends, 24 In, 304

VALUE BRAND| Zoro #: G1984333| Mfr #: 4TMT9

$32.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1984333 Mfr #: 4TMT9
Standards: ASTM A 312Max. Pressure: 150 psi
Pipe Type: PipePipe Connection Type: Threaded on Both Ends
Seamless/Welded: SeamlessItem: Pipe
Pipe Schedule: 40Temp. Range: -60 Degrees to 450 Degrees F
Outside Dia.: 1-1/4"Inside Dia.: 1"
Material (Pipe): 304 Stainless SteelPipe Size (Nominal): 1"
Overall Pipe Length: 2 ft.Wall Thickness: 3/16"
Country of Origin (subject to change): China

Product Description

Pipe, Pipe Size 1 In., Threaded Connection, Length 24 In, Schedule 40, Material of Construction 304 Stainless Steel, Inside Dia. 1.182 In., Outside Dia. 1.315 In., Wall Thickness 0.133 In., Weight/Feet Threads 3.144 Lb., , Standards ASTM A312

Product Reviews