Shop Alternate Products
This Product is Discontinued
Zoro Select
1" MNPT x 3 ft. TBE Stainless Steel Pipe Sch 80 (Discontinued)
Mfr # 4WKF5
Zoro # G1342521
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pipe Size - Nominal 1 in
- Overall Pipe Length 3 ft
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe
- Pipe Schedule 80