WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Pipe, 1 In , Thrd at Both Ends, 48 In, 304

VALUE BRAND| Zoro #: G0606261| Mfr #: 4TMW6

$58.99 /ea

This item ships free. DetailsStandard ground shipping
Details:
Max. Pressure: 150 psi
Pipe Size (Nominal): 1"
Overall Pipe Length: 4 ft.

Technical Specifications

Zoro #: G0606261 Mfr #: 4TMW6
Max. Pressure: 150 psiPipe Size (Nominal): 1"
Overall Pipe Length: 4 ft.Pipe Schedule: 40
Outside Dia.: 1-1/4"Pipe Connection Type: Threaded on Both Ends
Pipe Type: PipeWall Thickness: 3/16"
Standards: ASTM A 312Item: Pipe
Seamless/Welded: SeamlessTemp. Range: -60 Degrees to 450 Degrees F
Inside Dia.: 1"Country of Origin (subject to change): China

Product Description

Pipe, Pipe Size 1 In., Threaded Connection, Length 48 In, Schedule 40, Material of Construction 304 Stainless Steel, Inside Dia. 1.182 In., Outside Dia. 1.315 In., Wall Thickness 0.133 In., Weight/Feet Threads 6.288 Lb., , Standards ASTM A312

Product Reviews