Pipe, 1 In, Thrd at Both Ends, 48 In, 316

VALUE BRAND| Zoro #: G2168932| Mfr #: 4WKG5

$181.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2168932 Mfr #: 4WKG5
Standards: ASTM A 312Max. Pressure: 250 psi
Pipe Connection Type: Threaded on Both EndsSeamless/Welded: Seamless
Material (Pipe): 316 Stainless SteelPipe Schedule: 80
Temp. Range: -60 Degrees to 450 Degrees FPipe Size (Nominal): 1"
Overall Pipe Length: 4 ft.Pipe Type: Pipe
Wall Thickness: 3/16"Outside Dia.: 1-1/4"
Item: PipeInside Dia.: 1"
Country of Origin (subject to change): China

Product Description

Stainless Steel Pipe, Pipe Size 1 In., Threaded On Both End Connection, Length 48 In, Schedule 80, Material of Construction 316 Stainless Steel, Inside Dia. 0.957 In., Outside Dia. 1.315 In., Wall Thickness 0.179 In., Weight/Feet Threads 6.288 Lb., Standards ASTM A 312

Product Reviews

Save 15%. Sign up for Z-mail.