20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Pipe, 1 In, Thrd at Both Ends, 60 In, 304

VALUE BRAND| Zoro #: G1761907| Mfr #: 4TPJ7

$162.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1761907 Mfr #: 4TPJ7
Standards: ASTM A 312Max. Pressure: 250 psi
Pipe Type: PipePipe Connection Type: Threaded on Both Ends
Seamless/Welded: SeamlessItem: Pipe
Pipe Schedule: 80Temp. Range: -60 Degrees to 450 Degrees F
Pipe Size (Nominal): 1"Overall Pipe Length: 5 ft.
Wall Thickness: 3/16"Outside Dia.: 1-1/4"
Inside Dia.: 1"Country of Origin (subject to change): China

Product Description

Stainless Steel Pipe, Pipe Size 1 In., Threaded On Both End Connection, Length 60 In, Schedule 80, Material of Construction 304 Stainless Steel, Inside Dia. 0.957 In., Outside Dia. 1.315 In., Wall Thickness 0.179 In., Weight/Feet Threads 7.859 Lb., Standards ASTM A 312

Product Reviews

Save 15%. Sign up for Z-mail.