Pipe, 1 In., Unthreaded, 10 ft. L, 10

VALUE BRAND| Zoro #: G2111112| Mfr #: S6014WP010

$117.17 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2111112 Mfr #: S6014WP010
Standards: ASTM A 312Pipe Weld Type: Continuous Weld
Overall Pipe Length: 10 ft.Pipe Type: Pipe
Pipe Connection Type: Non-ThreadedSeamless/Welded: Welded
Item: PipePipe Schedule: 10
Pipe Size (Nominal): 1"Max. Pressure: 2321 psi @ 300 Degrees F
Wall Thickness: 7/64"Outside Dia.: 1-5/16"
Inside Dia.: 1-3/32"Country of Origin (subject to change): South Korea

Product Description

Pipe, Pipe Size 1 In, Unthreaded Connection, Length 10 Feet, Schedule 10, Material of Construction 304 Stainless Steel, Inside Dia 1.097 In, Outside Dia 1.315 In, Wall Thickness 0.109 In, Weight/Feet Threads 1.42 Lb, Standards ASTM-A-312

Product Reviews