Pipe, 1 In., Unthreaded, 10 ft. L, 10

VALUE BRAND| Zoro #: G1549807| Mfr #: 735-1200W10LSGR

$195.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1549807 Mfr #: 735-1200W10LSGR
Pipe Connection Type: Non-ThreadedSeamless/Welded: Welded
Overall Pipe Length: 10 ft.Pipe Type: Pipe
Standards: ASTM A 312Pipe Schedule: 10
Pipe Weld Type: Continuous WeldItem: Pipe
Pipe Size (Nominal): 1"Wall Thickness: 1/8"
Outside Dia.: 1-5/16"Inside Dia.: 1-1/8"
Country of Origin (subject to change): South Korea

Product Description

Pipe, Pipe Size 1 In, Unthreaded Connection, Length 10 Feet, Schedule 10, Material of Construction 316 Stainless Steel, Inside Dia 1.097 In, Outside Dia 1.315 In, Wall Thickness 0.109 In, Weight/Feet Threads 1.42 Lb, Standards ASTM-A-312