KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pipe, 1 In., Unthreaded, 10 ft. L, 5S

VALUE BRAND| Zoro #: G2087321| Mfr #: 4VMR8

$92.16 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pipe Weld Type: Continuous Weld
Max. Pressure: 200 psi @ 250 Degrees F
Overall Pipe Length: 10 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2087321 Mfr #: 4VMR8
Pipe Weld Type: Continuous WeldMax. Pressure: 200 psi @ 250 Degrees F
Overall Pipe Length: 10 ft.Pipe Schedule: 5S
Seamless/Welded: WeldedOutside Dia.: 1-1/8"
Wall Thickness: 1/16"Item: Pipe
Inside Dia.: 63/64"Pipe Type: Pipe
Pipe Size (Nominal): 1"Pipe Connection Type: Non-Threaded
Standards: ASTM A 312Country of Origin (subject to change): Multiple

Description

Pipe, Pipe Size 1 In, Unthreaded Connection, Length 10 Feet, Schedule 5S, Material of Construction 304 Stainless Steel, Inside Dia 0.99 In, Outside Dia 1.13 In, Wall Thickness 0.07 In, Weight/Feet Threads 0.77 Lb, Standards ASTM-A-312

Reviews