1/2" x 10 ft. MNPT Threaded Galvanized Steel Pipe

VALUE BRAND| Zoro #: G1661615| Mfr #: 563-1200GR

$31.48 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1661615 Mfr #: 563-1200GR
Pipe Type: PipePipe Connection Type: Threaded on Both Ends
Metal Detectable: YesItem: Pipe
Pipe Thread Type: MNPT x MNPTPipe Schedule: 40
Overall Pipe Length: 10 ft.Seamless/Welded: Welded
Pipe Size (Nominal): 1/2"Max. Pressure: 1715 psi @ 650 Degrees F
Wall Thickness (In.): 0.109Outside Dia. (In.): 0.840
Inside Dia. (In.): 0.622Country of Origin (subject to change): Mexico

Product Description

Galvanized Pipe, Pipe Size 1/2 In., Connection Threaded, Length 10 ft., Schedule 40, Material of Construction Galvanized Steel, Inside Dia. (In.) 0.622, Outside Dia. (In.) 0.840, Wall Thickness (In.) 0.109, Metal Detectable Yes, Standards ASTM A-53

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews

Save 15%. Sign up for Z-mail.