Pipe, 1/2 In, Thrd at Both Ends, 18 In, 304

VALUE BRAND| Zoro #: G0536444| Mfr #: 4TMR4

$14.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Inside Dia.: 3/4"
Item: Pipe
Outside Dia.: 3/4"

Technical Specifications

Zoro #: G0536444 Mfr #: 4TMR4
Pipe Schedule: 40Item: Pipe
Pipe Type: PipePipe Connection Type: Threaded on Both Ends
Standards: ASTM A 312Max. Pressure: 150 psi
Temp. Range: -60 Degrees to 450 Degrees FPipe Size (Nominal): 1/2"
Overall Pipe Length: 18"Seamless/Welded: Seamless
Wall Thickness: 1/16"Outside Dia.: 3/4"
Inside Dia.: 3/4"Country of Origin (subject to change): China

Product Description

Pipe, Pipe Size 1/2 In., Threaded Connection, Length 18 In, Schedule 40, Material of Construction 304 Stainless Steel, Inside Dia. 0.731 In., Outside Dia. 0.840 In., Wall Thickness 0.109 In., Weight/Feet Threads 1.257 Lb., , Standards ASTM A312

Product Reviews