Pipe, 1/2 In, Thrd at Both Ends, 18 In, 316

VALUE BRAND| Zoro #: G1356424| Mfr #: 4WKD3

$37.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1356424 Mfr #: 4WKD3
Pipe Connection Type: Threaded on Both EndsPipe Schedule: 80
Inside Dia.: 1/2"Max. Pressure: 250 psi
Wall Thickness: 3/16"Pipe Size (Nominal): 1/2"
Standards: ASTM A 312Overall Pipe Length: 18"
Temp. Range: -60 Degrees to 450 Degrees FPipe Type: Pipe
Outside Dia.: 3/4"Seamless/Welded: Seamless
Item: PipeCountry of Origin (subject to change): China

Product Description

Stainless Steel Pipe, Pipe Size 1/2 In., Threaded On Both End Connection, Length 18 In, Schedule 80, Material of Construction 316 Stainless Steel, Inside Dia. 0.546 In., Outside Dia. 0.840 In., Wall Thickness 0.147 In., Weight/Feet Threads 1.257 Lb., Standards ASTM A 312

Product Reviews

Save 15%. Sign up for Z-mail.