KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pipe, 1/2 In , Thrd at Both Ends, 48 In, 304

VALUE BRAND| Zoro #: G1771524| Mfr #: 4TMW4

$50.37 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 150 psi
Overall Pipe Length: 4 ft.
Pipe Schedule: 40
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1771524 Mfr #: 4TMW4
Max. Pressure: 150 psiOverall Pipe Length: 4 ft.
Pipe Schedule: 40Seamless/Welded: Seamless
Outside Dia.: 3/4"Wall Thickness: 1/16"
Temp. Range: -60 Degrees to 450 Degrees FItem: Pipe
Inside Dia.: 3/4"Pipe Type: Pipe
Pipe Size (Nominal): 1/2"Pipe Connection Type: Threaded on Both Ends
Standards: ASTM A 312Country of Origin (subject to change): China

Description

Pipe, Pipe Size 1/2 In., Threaded Connection, Length 48 In, Schedule 40, Material of Construction 304 Stainless Steel, Inside Dia. 0.731 In., Outside Dia. 0.840 In., Wall Thickness 0.109 In., Weight/Feet Threads 3.483 Lb., , Standards ASTM A312

Reviews