Pipe, 1/2 In, Thrd at Both Ends, 48 In, 316

VALUE BRAND| Zoro #: G0514175| Mfr #: 4TNH7

$48.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0514175 Mfr #: 4TNH7
Pipe Schedule: 40Pipe Type: Pipe
Pipe Connection Type: Threaded on Both EndsItem: Pipe
Standards: ASTM A 312Outside Dia.: 3/4"
Inside Dia.: 3/4"Max. Pressure: 150 psi
Temp. Range: -60 Degrees to 450 Degrees FPipe Size (Nominal): 1/2"
Overall Pipe Length: 4 ft.Seamless/Welded: Seamless
Wall Thickness: 1/16"Country of Origin (subject to change): China

Product Description

Pipe, Pipe Size 1/2 In., Threaded Connection, Length 48 In, Schedule 40, Material of Construction 316 Stainless Steel, Inside Dia. 0.731 In., Outside Dia. 0.840 In., Wall Thickness 0.109 In., Weight/Feet Threads 3.483 Lb., , Standards ASTM A312