Pipe, 1/2 In, Thrd at Both Ends, 60 In, 304

VALUE BRAND| Zoro #: G2236577| Mfr #: 4TPJ5

$87.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2236577 Mfr #: 4TPJ5
Pipe Connection Type: Threaded on Both EndsPipe Type: Pipe
Item: PipePipe Schedule: 80
Inside Dia.: 1/2"Pipe Size (Nominal): 1/2"
Overall Pipe Length: 5 ft.Seamless/Welded: Seamless
Max. Pressure: 250 psiWall Thickness: 3/16"
Standards: ASTM A 312Temp. Range: -60 Degrees to 450 Degrees F
Outside Dia.: 3/4"Country of Origin (subject to change): China

Product Description

Stainless Steel Pipe, Pipe Size 1/2 In., Threaded On Both End Connection, Length 60 In, Schedule 80, Material of Construction 304 Stainless Steel, Inside Dia. 0.546 In., Outside Dia. 0.840 In., Wall Thickness 0.147 In., Weight/Feet Threads 4.354 Lb., Standards ASTM A 312

Product Reviews

Save 15%. Sign up for Z-mail.