Pipe, 1/2 In, Thrd at Both Ends, 60 In, 316

VALUE BRAND| Zoro #: G1995953| Mfr #: 4TNK1

$58.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1995953 Mfr #: 4TNK1
Pipe Type: PipeItem: Pipe
Seamless/Welded: SeamlessPipe Schedule: 40
Pipe Connection Type: Threaded on Both EndsInside Dia.: 3/4"
Pipe Size (Nominal): 1/2"Overall Pipe Length: 5 ft.
Max. Pressure: 150 psiWall Thickness: 1/16"
Standards: ASTM A 312Temp. Range: -60 Degrees to 450 Degrees F
Outside Dia.: 3/4"Country of Origin (subject to change): China

Product Description

Pipe, Pipe Size 1/2 In., Threaded Connection, Length 60 In, Schedule 40, Material of Construction 316 Stainless Steel, Inside Dia. 0.731 In., Outside Dia. 0.840 In., Wall Thickness 0.109 In., Weight/Feet Threads 4.354 Lb., , Standards ASTM A312

Product Reviews

Save 15%. Sign up for Z-mail.