Pipe, 1/2 In, Thrd at Both Ends, 72 In, 316

VALUE BRAND| Zoro #: G1729831| Mfr #: 4WKJ3

$163.41 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1729831 Mfr #: 4WKJ3
Standards: ASTM A 312Max. Pressure: 250 psi
Pipe Connection Type: Threaded on Both EndsSeamless/Welded: Seamless
Pipe Schedule: 80Temp. Range: -60 Degrees to 450 Degrees F
Pipe Size (Nominal): 1/2"Overall Pipe Length: 6 ft.
Pipe Type: PipeWall Thickness: 3/16"
Outside Dia.: 3/4"Item: Pipe
Inside Dia.: 1/2"Country of Origin (subject to change): China

Product Description

Stainless Steel Pipe, Pipe Size 1/2 In., Threaded On Both End Connection, Length 72 In, Schedule 80, Material of Construction 316 Stainless Steel, Inside Dia. 0.546 In., Outside Dia. 0.840 In., Wall Thickness 0.147 In., Weight/Feet Threads 5.027 Lb., Standards ASTM A 312

Product Reviews

Save 15%. Sign up for Z-mail.