Pipe, 1/2 In , Thrd Both Ends, 10 ft., 304

VALUE BRAND| Zoro #: G1748765| Mfr #: 4TNC4

$85.59 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1748765 Mfr #: 4TNC4
Item: PipePipe Connection Type: Threaded on Both Ends
Pipe Type: PipePipe Schedule: 40
Standards: ASTM A 312Wall Thickness: 1/16"
Temp. Range: -60 Degrees to 450 Degrees FOutside Dia.: 3/4"
Inside Dia.: 3/4"Pipe Size (Nominal): 1/2"
Overall Pipe Length: 10 ft.Seamless/Welded: Seamless
Max. Pressure: 150 psiCountry of Origin (subject to change): China

Product Description

Pipe, Pipe Size 1/2 In., Threaded Connection, Length 120 In, Schedule 40, Material of Construction 304 Stainless Steel, Inside Dia. 0.731 In., Outside Dia. 0.840 In., Wall Thickness 0.109 In., Weight/Feet Threads 8.708 Lb., , Standards ASTM A312