Pipe, 1/2 In , Thrd Both Ends, 18 In, 316

VALUE BRAND| Zoro #: G1236024| Mfr #: 4TND7

$18.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1236024 Mfr #: 4TND7
Standards: ASTM A 312Max. Pressure: 150 psi
Pipe Type: PipePipe Connection Type: Threaded on Both Ends
Seamless/Welded: SeamlessItem: Pipe
Pipe Schedule: 40Temp. Range: -60 Degrees to 450 Degrees F
Material (Pipe): 316 Stainless SteelPipe Size (Nominal): 1/2"
Overall Pipe Length: 18"Wall Thickness: 1/16"
Outside Dia.: 3/4"Inside Dia.: 3/4"
Country of Origin (subject to change): China

Product Description

Pipe, Pipe Size 1/2 In., Threaded Connection, Length 18 In, Schedule 40, Material of Construction 316 Stainless Steel, Inside Dia. 0.731 In., Outside Dia. 0.840 In., Wall Thickness 0.109 In., Weight/Feet Threads 1.257 Lb., , Standards ASTM A312

Product Reviews