Pipe, 1/2 In , Unthreaded, 10 ft., 316

VALUE BRAND| Zoro #: G1592342| Mfr #: 4LGP4

$125.98 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1592342 Mfr #: 4LGP4
Pipe Type: PipePipe Connection Type: Non-Threaded
Overall Pipe Length: 10 ft.Item: Pipe
Pipe Schedule: 80Inside Dia.: 3/4"
Pipe Size (Nominal): 1/2"Seamless/Welded: Seamless
Max. Pressure: 250 psiWall Thickness: 1/16"
Standards: ASTM A 312Temp. Range: -60 Degrees to 450 Degrees F
Outside Dia.: 3/4"Country of Origin (subject to change): China

Product Description

Stainless Steel Pipe, Pipe Size 1/2 In., Unthreaded Connection, Length 10 Feet, Schedule 80, Material of Construction 316 Stainless Steel, Inside Dia. 0.546 In., Outside Dia. 0.840 In., Wall Thickness 0.147 In., Weight/Feet Threads 8.708 Lb., Standards ASTM-A-312

Product Reviews