Pipe, 1/4 In , Thrd at Both Ends, 18 In, 316

VALUE BRAND| Zoro #: G2102021| Mfr #: 4TND5

$10.40 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2102021 Mfr #: 4TND5
Standards: ASTM A 312Max. Pressure: 150 psi
Pipe Type: PipePipe Connection Type: Threaded on Both Ends
Seamless/Welded: SeamlessItem: Pipe
Pipe Schedule: 40Temp. Range: -60 Degrees to 450 Degrees F
Material (Pipe): 316 Stainless SteelPipe Size (Nominal): 1/4"
Overall Pipe Length: 18"Wall Thickness: 1/16"
Outside Dia.: 1/2"Inside Dia.: 1/2"
Country of Origin (subject to change): China

Product Description

Pipe, Pipe Size 1/4 In., Threaded Connection, Length 18 In, Schedule 40, Material of Construction 316 Stainless Steel, Inside Dia. 0.452 In., Outside Dia. 0.540 In., Wall Thickness 0.088 In., Weight/Feet Threads 0.681 Lb., , Standards ASTM A312

Product Reviews