KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pipe, 1/4 In, Thrd at Both Ends, 18 In, 316

VALUE BRAND| Zoro #: G1500091| Mfr #: 4WKD1

$12.17 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 250 psi
Overall Pipe Length: 18"
Pipe Schedule: 80
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1500091 Mfr #: 4WKD1
Max. Pressure: 250 psiOverall Pipe Length: 18"
Pipe Schedule: 80Seamless/Welded: Seamless
Outside Dia.: 1/2"Wall Thickness: 3/16"
Temp. Range: -60 Degrees to 450 Degrees FItem: Pipe
Inside Dia.: 1/4"Pipe Type: Pipe
Pipe Size (Nominal): 1/4"Pipe Connection Type: Threaded on Both Ends
Standards: ASTM A 312Country of Origin (subject to change): China

Description

Stainless Steel Pipe, Pipe Size 1/4 In., Threaded On Both End Connection, Length 18 In, Schedule 80, Material of Construction 316 Stainless Steel, Inside Dia. 0.302 In., Outside Dia. 0.540 In., Wall Thickness 0.119 In., Weight/Feet Threads 0.681 Lb., Standards ASTM A 312

Reviews