Pipe, 1/4 In, Thrd at Both Ends, 36 In, 304

VALUE BRAND| Zoro #: G1167984| Mfr #: 4TPG3

$28.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1167984 Mfr #: 4TPG3
Standards: ASTM A 312Max. Pressure: 250 psi
Pipe Type: PipePipe Connection Type: Threaded on Both Ends
Seamless/Welded: SeamlessItem: Pipe
Pipe Schedule: 80Temp. Range: -60 Degrees to 450 Degrees F
Wall Thickness: 3/16"Outside Dia.: 27/50"
Inside Dia.: 1/4"Pipe Size (Nominal): 1/4"
Overall Pipe Length: 3 ft.Country of Origin (subject to change): China

Product Description

Pipe, Pipe Size 1/4 In., Basic Connection Type Threaded at Both Ends, Length 36 In., Schedule 80, Material 304 Stainless Steel, Seamless/Welded Seamless, Thread Type NPT, Max. Pressure 250 psi, Wall Thickness 3/16 In., Outside Dia. 27/50 In., Inside Dia. 1/4 In., Temp. Range -60 Degrees to 450 Degrees F, Standards ASTM A 312

Product Reviews

Save 15%. Sign up for Z-mail.