Pipe, 1/4 In, Thrd at Both Ends, 48 In, 316

VALUE BRAND| Zoro #: G0684896| Mfr #: 4TNH5

$28.49 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0684896 Mfr #: 4TNH5
Pipe Type: PipePipe Connection Type: Threaded on Both Ends
Item: PipePipe Schedule: 40
Standards: ASTM A 312Temp. Range: -60 Degrees to 450 Degrees F
Pipe Size (Nominal): 1/4"Overall Pipe Length: 4 ft.
Seamless/Welded: SeamlessWall Thickness: 1/16"
Outside Dia.: 1/2"Inside Dia.: 1/2"
Max. Pressure: 150 psiCountry of Origin (subject to change): China

Product Description

Pipe, Pipe Size 1/4 In., Threaded Connection, Length 48 In, Schedule 40, Material of Construction 316 Stainless Steel, Inside Dia. 0.452 In., Outside Dia. 0.540 In., Wall Thickness 0.088 In., Weight/Feet Threads 1.922 Lb., , Standards ASTM A312

Product Reviews