Pipe, 1/4 In, Thrd at Both Ends, 60 In, 304

VALUE BRAND| Zoro #: G2338341| Mfr #: 4TMX5

$36.25 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Schedule: 40
Pipe Size (Nominal): 1/4"
Overall Pipe Length: 5 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2338341 Mfr #: 4TMX5
Pipe Schedule: 40Pipe Size (Nominal): 1/4"
Overall Pipe Length: 5 ft.Max. Pressure: 150 psi
Wall Thickness: 1/16"Inside Dia.: 1/2"
Pipe Connection Type: Threaded on Both EndsPipe Type: Pipe
Outside Dia.: 1/2"Seamless/Welded: Seamless
Item: PipeTemp. Range: -60 Degrees to 450 Degrees F
Standards: ASTM A 312Country of Origin (subject to change): China

Description

Pipe, Pipe Size 1/4 In., Threaded Connection, Length 60 In, Schedule 40, Material of Construction 304 Stainless Steel, Inside Dia. 0.452 In., Outside Dia. 0.540 In., Wall Thickness 0.088 In., Weight/Feet Threads 2.403 Lb., , Standards ASTM A312

Reviews