Pipe, 1/4 In, Thrd at Both Ends, 60 In, 316

VALUE BRAND| Zoro #: G0331292| Mfr #: 4WKH1

$67.85 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0331292 Mfr #: 4WKH1
Standards: ASTM A 312Max. Pressure: 250 psi
Pipe Connection Type: Threaded on Both EndsSeamless/Welded: Seamless
Pipe Schedule: 80Temp. Range: -60 Degrees to 450 Degrees F
Pipe Size (Nominal): 1/4"Overall Pipe Length: 5 ft.
Pipe Type: PipeWall Thickness: 3/16"
Outside Dia.: 1/2"Item: Pipe
Inside Dia.: 1/4"Country of Origin (subject to change): China

Product Description

Stainless Steel Pipe, Pipe Size 1/4 In., Threaded On Both End Connection, Length 60 In, Schedule 80, Material of Construction 316 Stainless Steel, Inside Dia. 0.302 In., Outside Dia. 0.540 In., Wall Thickness 0.119 In., Weight/Feet Threads 2.403 Lb., Standards ASTM A 312

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.