Pipe, 1/4 In, Thrd at Both Ends, 72 In, 304

VALUE BRAND| Zoro #: G1890804| Mfr #: 711-720XGR

$54.14 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1890804 Mfr #: 711-720XGR
Pipe Schedule: 80Pipe Type: Pipe
Pipe Connection Type: Threaded on Both EndsItem: Pipe
Wall Thickness: 1/8"Outside Dia.: 9/16"
Inside Dia.: 5/16"Pipe Size (Nominal): 1/4"
Overall Pipe Length: 6 ft.Seamless/Welded: Seamless
Country of Origin (subject to change): China

Product Description

Stainless Steel Pipe, Pipe Size 1/4 In., Threaded On Both End Connection, Length 72 In, Schedule 80, Material of Construction 304 Stainless Steel, Inside Dia. 0.302 In., Outside Dia. 0.540 In., Wall Thickness 0.119 In., Weight/Feet Threads 2.725 Lb., Standards ASTM A 312
Save 15%. Sign up for Z-mail.