JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Pipe, 1/4 In, Thrd at Both Ends, 72 In, 316

VALUE BRAND| Zoro #: G1642304| Mfr #: 4WKJ1

$98.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1642304 Mfr #: 4WKJ1
Pipe Schedule: 80Pipe Connection Type: Threaded on Both Ends
Overall Pipe Length: 6 ft.Pipe Type: Pipe
Seamless/Welded: SeamlessMax. Pressure: 250 psi
Wall Thickness: 3/16"Standards: ASTM A 312
Temp. Range: -60 Degrees to 450 Degrees FOutside Dia.: 1/2"
Item: PipeInside Dia.: 1/4"
Pipe Size (Nominal): 1/4"Country of Origin (subject to change): China

Product Description

Stainless Steel Pipe, Pipe Size 1/4 In., Threaded On Both End Connection, Length 72 In, Schedule 80, Material of Construction 316 Stainless Steel, Inside Dia. 0.302 In., Outside Dia. 0.540 In., Wall Thickness 0.119 In., Weight/Feet Threads 2.725 Lb., Standards ASTM A 312

Product Reviews

Save 15%. Sign up for Z-mail.