Pipe, 1/4 In, Thrd Both Ends, 36 In, 304

VALUE BRAND| Zoro #: G1042395| Mfr #: 711-360GR

$15.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1042395 Mfr #: 711-360GR
Item: PipePipe Schedule: 40
Pipe Connection Type: Threaded on Both EndsPipe Type: Pipe
Wall Thickness: 1/16"Outside Dia.: 9/16"
Inside Dia.: 3/8"Pipe Size (Nominal): 1/4"
Overall Pipe Length: 3 ft.Seamless/Welded: Welded
Country of Origin (subject to change): China

Product Description

Pipe, Pipe Size 1/4 In., Threaded Connection, Length 36 In, Schedule 40, Material of Construction 304 Stainless Steel, Inside Dia. 0.452 In., Outside Dia. 0.540 In., Wall Thickness 0.088 In., Weight/Feet Threads 1.362 Lb., , Standards ASTM A312