STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Pipe, 1/8 In, Thrd at Both Ends, 10 ft., 304

VALUE BRAND| Zoro #: G1903377| Mfr #: 4TPL2

$91.61 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pipe Schedule: 80
Pipe Size (Nominal): 1/8"
Overall Pipe Length: 10 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1903377 Mfr #: 4TPL2
Pipe Schedule: 80Pipe Size (Nominal): 1/8"
Overall Pipe Length: 10 ft.Max. Pressure: 250 psi
Wall Thickness: 1/16"Inside Dia.: 1/4"
Pipe Connection Type: Threaded on Both EndsPipe Type: Pipe
Outside Dia.: 1/2"Seamless/Welded: Seamless
Item: PipeTemp. Range: -60 Degrees to 450 Degrees F
Standards: ASTM A 312Country of Origin (subject to change): China

Description

Stainless Steel Pipe, Pipe Size 1/8 In., Threaded On Both End Connection, Length 120 In, Schedule 80, Material of Construction 304 Stainless Steel, Inside Dia. 0.215 In., Outside Dia. 0.405 In., Wall Thickness 0.095 In., Weight/Feet Threads 2.712 Lb., Standards ASTM A 312

Reviews