KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pipe, 1/8 In, Thrd at Both Ends, 24 In, 304

VALUE BRAND| Zoro #: G0533766| Mfr #: 4TMT4

$7.21 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 150 psi
Overall Pipe Length: 2 ft.
Pipe Schedule: 40
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0533766 Mfr #: 4TMT4
Max. Pressure: 150 psiOverall Pipe Length: 2 ft.
Pipe Schedule: 40Seamless/Welded: Seamless
Outside Dia.: 1/2"Wall Thickness: 1/16"
Temp. Range: -60 Degrees to 450 Degrees FItem: Pipe
Inside Dia.: 1/4"Pipe Type: Pipe
Pipe Size (Nominal): 1/8"Pipe Connection Type: Threaded on Both Ends
Standards: ASTM A 312Country of Origin (subject to change): China

Description

Pipe, Pipe Size 1/8 In., Threaded Connection, Length 24 In, Schedule 40, Material of Construction 304 Stainless Steel, Inside Dia. 0.337 In., Outside Dia. 0.405 In., Wall Thickness 0.068 In., Weight/Feet Threads 0.542 Lb., , Standards ASTM A312

Reviews