Pipe, 1/8 In, Thrd at Both Ends, 24 In, 304

VALUE BRAND| Zoro #: G2151904| Mfr #: 4TPF2

$13.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2151904 Mfr #: 4TPF2
Pipe Connection Type: Threaded on Both EndsPipe Type: Pipe
Pipe Schedule: 80Item: Pipe
Standards: ASTM A 312Wall Thickness: 1/16"
Temp. Range: -60 Degrees to 450 Degrees FOutside Dia.: 1/2"
Inside Dia.: 1/4"Pipe Size (Nominal): 1/8"
Overall Pipe Length: 2 ft.Seamless/Welded: Seamless
Max. Pressure: 250 psiCountry of Origin (subject to change): China

Product Description

Stainless Steel Pipe, Pipe Size 1/8 In., Threaded On Both End Connection, Length 24 In, Schedule 80, Material of Construction 304 Stainless Steel, Inside Dia. 0.215 In., Outside Dia. 0.405 In., Wall Thickness 0.095 In., Weight/Feet Threads 0.542 Lb., Standards ASTM A 312