Pipe, 1/8 In , Thrd at Both Ends, 48 In, 304

VALUE BRAND| Zoro #: G0955017| Mfr #: 4TMW1

$19.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0955017 Mfr #: 4TMW1
Pipe Connection Type: Threaded on Both EndsPipe Type: Pipe
Pipe Schedule: 40Item: Pipe
Standards: ASTM A 312Overall Pipe Length: 4 ft.
Seamless/Welded: SeamlessWall Thickness: 1/16"
Outside Dia.: 1/2"Inside Dia.: 1/4"
Max. Pressure: 150 psiTemp. Range: -60 Degrees to 450 Degrees F
Pipe Size (Nominal): 1/8"Country of Origin (subject to change): China

Product Description

Pipe, Pipe Size 1/8 In., Threaded Connection, Length 48 In, Schedule 40, Material of Construction 304 Stainless Steel, Inside Dia. 0.337 In., Outside Dia. 0.405 In., Wall Thickness 0.068 In., Weight/Feet Threads 1.085 Lb., , Standards ASTM A312