Pipe, 1/8 In, Thrd at Both Ends, 48 In, 316

VALUE BRAND| Zoro #: G1877967| Mfr #: 4TNH4

$24.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1877967 Mfr #: 4TNH4
Item: PipePipe Schedule: 40
Seamless/Welded: SeamlessPipe Connection Type: Threaded on Both Ends
Pipe Type: PipePipe Size (Nominal): 1/8"
Overall Pipe Length: 4 ft.Max. Pressure: 150 psi
Wall Thickness: 1/16"Standards: ASTM A 312
Temp. Range: -60 Degrees to 450 Degrees FOutside Dia.: 1/2"
Inside Dia.: 1/4"Country of Origin (subject to change): China

Product Description

Pipe, Pipe Size 1/8 In., Threaded Connection, Length 48 In, Schedule 40, Material of Construction 316 Stainless Steel, Inside Dia. 0.337 In., Outside Dia. 0.405 In., Wall Thickness 0.068 In., Weight/Feet Threads 1.085 Lb., , Standards ASTM A312
Save 15%. Sign up for Z-mail.