Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Pipe, 1/8 In, Thrd at Both Ends, 48 In, 316

VALUE BRAND| Zoro #: G0826077| Mfr #: 4WKF9

$44.63 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Schedule: 80
Pipe Size (Nominal): 1/8"
Overall Pipe Length: 4 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0826077 Mfr #: 4WKF9
Pipe Schedule: 80Pipe Size (Nominal): 1/8"
Overall Pipe Length: 4 ft.Max. Pressure: 250 psi
Wall Thickness: 1/16"Inside Dia.: 1/4"
Pipe Connection Type: Threaded on Both EndsPipe Type: Pipe
Outside Dia.: 1/2"Seamless/Welded: Seamless
Item: PipeTemp. Range: -60 Degrees to 450 Degrees F
Standards: ASTM A 312Country of Origin (subject to change): China

Description

Stainless Steel Pipe, Pipe Size 1/8 In., Threaded On Both End Connection, Length 48 In, Schedule 80, Material of Construction 316 Stainless Steel, Inside Dia. 0.215 In., Outside Dia. 0.405 In., Wall Thickness 0.095 In., Weight/Feet Threads 1.085 Lb., Standards ASTM A 312

Reviews