Pipe, 1/8 In, Thrd at Both Ends, 60 In, 316

VALUE BRAND| Zoro #: G2109597| Mfr #: 4WKG9

$65.56 /ea

This item ships free. DetailsStandard ground shipping
Details:
Inside Dia.: 1/4"
Item: Pipe
Outside Dia.: 1/2"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2109597 Mfr #: 4WKG9
Pipe Schedule: 80Pipe Connection Type: Threaded on Both Ends
Temp. Range: -60 Degrees to 450 Degrees FOutside Dia.: 1/2"
Item: PipeInside Dia.: 1/4"
Pipe Size (Nominal): 1/8"Overall Pipe Length: 5 ft.
Pipe Type: PipeSeamless/Welded: Seamless
Max. Pressure: 250 psiWall Thickness: 1/16"
Standards: ASTM A 312Country of Origin (subject to change): China

Product Description

Stainless Steel Pipe, Pipe Size 1/8 In., Threaded On Both End Connection, Length 60 In, Schedule 80, Material of Construction 316 Stainless Steel, Inside Dia. 0.215 In., Outside Dia. 0.405 In., Wall Thickness 0.095 In., Weight/Feet Threads 1.356 Lb., Standards ASTM A 312

Product Reviews