Pipe, 1/8 In, Thrd at Both Ends, 72 In, 304

VALUE BRAND| Zoro #: G1832065| Mfr #: 710-720XSGR

$32.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Inside Dia.: 7/32"
Item: Pipe
Outside Dia.: 13/32"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1832065 Mfr #: 710-720XSGR
Pipe Connection Type: Threaded on Both EndsPipe Schedule: 80
Pipe Type: PipeItem: Pipe
Pipe Size (Nominal): 1/8"Overall Pipe Length: 6 ft.
Seamless/Welded: SeamlessMax. Pressure: 5296 psi
Wall Thickness: 3/32"Standards: ASTM A312, ASTM A733, and ASME B1.20.1
Temp. Range: -20 Degrees to 650 Degrees FOutside Dia.: 13/32"
Inside Dia.: 7/32"Country of Origin (subject to change): China

Product Description

Stainless Steel Pipe, Pipe Size 1/8 In., Threaded On Both End Connection, Length 72 In, Schedule 80, Material of Construction 304 Stainless Steel, Inside Dia. 0.215 In., Outside Dia. 0.405 In., Wall Thickness 0.095 In., Weight/Feet Threads 1.614 Lb., Standards ASTM A 312

Product Reviews