Pipe, 1/8 In., Unthreaded, 10 ft. L, 40

VALUE BRAND| Zoro #: G1633536| Mfr #: 710-1200LSGR

$56.64 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1633536 Mfr #: 710-1200LSGR
Item: PipeOverall Pipe Length: 10 ft.
Pipe Type: PipeStandards: ASTM A 312
Seamless/Welded: WeldedPipe Schedule: 40
Pipe Connection Type: Non-ThreadedPipe Weld Type: Continuous Weld
Pipe Size (Nominal): 1/8"Wall Thickness: 1/16"
Outside Dia.: 3/8"Inside Dia.: 1/4"
Country of Origin (subject to change): South Korea

Product Description

Pipe, Pipe Size 1/8 In, Unthreaded Connection, Length 10 Feet, Schedule 40, Material of Construction 304 Stainless Steel, Inside Dia 0.269 In, Outside Dia 0.405 In, Wall Thickness .068 In, Weight/Feet Threads 0.25 Lb, Standards ASTM-A-312