Pipe, 1/8 In., Unthreaded, 10 ft. L, 40

VALUE BRAND| Zoro #: G0971905| Mfr #: 730-1200LSGR

$244.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0971905 Mfr #: 730-1200LSGR
Pipe Schedule: 40Overall Pipe Length: 10 ft.
Standards: ASTM A 312Pipe Type: Pipe
Pipe Weld Type: Continuous WeldSeamless/Welded: Welded
Pipe Connection Type: Non-ThreadedItem: Pipe
Inside Dia.: 1/4"Pipe Size (Nominal): 1/8"
Wall Thickness: 1/16"Outside Dia.: 3/8"
Country of Origin (subject to change): South Korea

Product Description

Pipe, Pipe Size 1/8 In, Unthreaded Connection, Length 10 Feet, Schedule 40, Material of Construction 316 Stainless Steel, Inside Dia 0.269 In, Outside Dia 0.405 In, Wall Thickness .068 In, Weight/Feet Threads 0.25 Lb, Standards ASTM-A-312