Zoro Select
2" MNPT x 10 ft. TBE Galvanized Steel Pipe Sch 40
Mfr # 568-1200
Zoro # G0766683
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$153.99
Key Features
- Pipe Size - Nominal 2 in
- Overall Pipe Length 10 ft
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe
- Pipe Schedule 40
Explore More Products
- ZORO SELECT 1-1/2" MNPT x 10 ft. TBE Galvanized Steel Pipe Sch 40 567-1200
- ZORO SELECT 1/2" MNPT x 10 ft. TBE Galvanized Steel Pipe Sch 40 563-1200
- ZORO SELECT 4" MNPT x 10 ft. TBE Galvanized Steel Pipe Sch 40 40L307
- ZORO SELECT 2" MNPT x 4" TBE Galvanized Steel Dielectric Nipple Sch 40 4PFZ9
- ZORO SELECT 1-1/4" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 160 87710
- ZORO SELECT 1" MNPT x 3" TBE Galvanized Steel Dielectric Nipple Sch 40 4PFZ5
- ZORO SELECT 6" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40 0831060603
- ZORO SELECT 6" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 0831061007
- ZORO SELECT 1-1/2" MNPT x 11" TBE Galvanized Steel Pipe Nipple Sch 40 0831036405
- LEGEND VALVE 3" X 3-1/2" GALVANIZED NIPPLE 356-205E
- ANVIL 3/4X2 Xh Galv Steel CW Nipple 0331519009
- Zoro Select Galvanized Pipes