Pipe, 2 1/2 In, Thrd Both Ends, 24 In, 304

VALUE BRAND| Zoro #: G1586837| Mfr #: 4TMU4

$102.59 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1586837 Mfr #: 4TMU4
Standards: ASTM A 312Max. Pressure: 150 psi
Pipe Type: PipePipe Connection Type: Threaded on Both Ends
Seamless/Welded: SeamlessItem: Pipe
Pipe Schedule: 40Temp. Range: -60 Degrees to 450 Degrees F
Pipe Size (Nominal): 2-1/2"Overall Pipe Length: 2 ft.
Country of Origin (subject to change): China

Product Description

Pipe, Pipe Size 2 1/2 In., Threaded Connection, Length 24 In, Schedule 40, Material of Construction 304 Stainless Steel, Inside Dia. 2.672 In., Outside Dia. 2 7/8 In., Wall Thickness 0.203 In., Weight/Feet Threads 11.385 Lb., , Standards ASTM A312

Product Reviews

Save 15%. Sign up for Z-mail.