JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Pipe, 2 1/2 In, Thrd Both Ends, 24 In, 316

VALUE BRAND| Zoro #: G1439453| Mfr #: 739-240SGR

$135.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1439453 Mfr #: 739-240SGR
Seamless/Welded: SeamlessItem: Pipe
Pipe Schedule: 40Pipe Connection Type: Threaded on Both Ends
Pipe Type: PipePipe Size (Nominal): 2-1/2"
Overall Pipe Length: 2 ft.Wall Thickness: 3/16"
Outside Dia.: 2-7/8"Inside Dia.: 2-1/2"
Country of Origin (subject to change): China

Product Description

Pipe, Pipe Size 2 1/2 In., Threaded Connection, Length 24 In, Schedule 40, Material of Construction 316 Stainless Steel, Inside Dia. 2.672 In., Outside Dia. 2 7/8 In., Wall Thickness 0.203 In., Weight/Feet Threads 11.385 Lb., , Standards ASTM A312

Product Reviews

Save 15%. Sign up for Z-mail.