Pipe, 2 1/2 In , Thrd Both Ends, 36 In, 304

VALUE BRAND| Zoro #: G0846526| Mfr #: 719-360SGR

$148.30 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0846526 Mfr #: 719-360SGR
Pipe Type: PipePipe Connection Type: Threaded on Both Ends
Pipe Schedule: 40Item: Pipe
Temp. Range: -60 Degrees to 450 Degrees FPipe Size (Nominal): 2-1/2"
Overall Pipe Length: 3 ft.Seamless/Welded: Seamless
Max. Pressure: 150 psiStandards: ASTM A 312
Country of Origin (subject to change): China

Product Description

Pipe, Pipe Size 2 1/2 In., Threaded Connection, Length 36 In, Schedule 40, Material of Construction 304 Stainless Steel, Inside Dia. 2.672 In., Outside Dia. 2 7/8 In., Wall Thickness 0.203 In., Weight/Feet Threads 16.949 Lb., , Standards ASTM A312

Product Reviews