Pipe, 2 1/2 In, Thrd Both Ends, 36 In, 316

VALUE BRAND| Zoro #: G0658847| Mfr #: 4TNH1

$206.75 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0658847 Mfr #: 4TNH1
Pipe Type: PipePipe Connection Type: Threaded on Both Ends
Pipe Schedule: 40Seamless/Welded: Seamless
Item: PipePipe Size (Nominal): 2-1/2"
Overall Pipe Length: 3 ft.Max. Pressure: 150 psi
Standards: ASTM A 312Temp. Range: -60 Degrees to 450 Degrees F
Country of Origin (subject to change): China

Product Description

Pipe, Pipe Size 2 1/2 In., Threaded Connection, Length 36 In, Schedule 40, Material of Construction 316 Stainless Steel, Inside Dia. 2.672 In., Outside Dia. 2 7/8 In., Wall Thickness 0.203 In., Weight/Feet Threads 16.949 Lb., , Standards ASTM A312
Save 15%. Sign up for Z-mail.