20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Pipe, 2 1/2 In, Thrd Both Ends, 60 In, 304

VALUE BRAND| Zoro #: G0735411| Mfr #: 4TMY4

$272.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0735411 Mfr #: 4TMY4
Pipe Type: PipePipe Connection Type: Threaded on Both Ends
Item: PipePipe Schedule: 40
Standards: ASTM A 312Temp. Range: -60 Degrees to 450 Degrees F
Pipe Size (Nominal): 2-1/2"Overall Pipe Length: 5 ft.
Seamless/Welded: SeamlessMax. Pressure: 150 psi
Country of Origin (subject to change): China

Product Description

Pipe, Pipe Size 2 1/2 In., Threaded Connection, Length 60 In, Schedule 40, Material of Construction 304 Stainless Steel, Inside Dia. 2.672 In., Outside Dia. 2 7/8 In., Wall Thickness 0.203 In., Weight/Feet Threads 28.462 Lb., , Standards ASTM A312

Product Reviews

Save 15%. Sign up for Z-mail.